Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919766

MPN #: H3269X10X12

Buyers Straight Thread O-Ring Adptr, H3269x10x12, 5/8" Male Port, 3/4" Female Pipe Thread -Min Qty 9

Product Description
Buyers Straight Thread O-Ring Adapter, H3269X10X12, 5/8" Male Port, 3/4" Female Pipe Thread

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $8.90

    Min. purchase quantity is 9
    9
    9
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Port Size5/8"

    Product Details

    Manufacturers Part NumberH3269X10X12
    Female Pipe Thread 23/4"
    BrandBuyers Products