Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1149930

MPN #: 5957-010E

Quick Cable 5957-010E Straight Tin Plated Copper Lugs, 3/0 Gauge, 10 Pcs

|
Questions & Answers (0)
PRICE
$28.95
Usually ships in 5 to 8 days
Quick Cable 5957-010E Straight Tin Plated Copper Lugs, 3/0 Gauge, 10 Pcs

Features:
  • Starter/Ground Lugs
  • Made of 100% copper, tin plated for added conductivity and to resist corrosion
  • Heavy wall copper lugs 80% heavier wall than standard lugs
  • Wider pad for better electrical contact, thicker pad for greater strength and conductivity
  • Elbows and bent lugs are designed to reduce cable stress in confined space
  • Excellent for commercial and industrial applications
  • Exceeds SAE conductivity standards J163 and J1811
  • Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
  • MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
  • Use a crimp tool such as our HexCrimpfor solid dependable crimpss
  • Flameless installation, safe for shop or field repair
2
2
Min. purchase quantity is 2