- Connectors manufactured with high-temperature-rated plastic to withstand extreme temperatures.
- Temperature-rated to 150 °C (302 °F).
- Available in two standard models.
- Copper-to-copper connections only.
Gardner Bender 27-003 Wiregard®, Hi-Temp, Black, Gb-3 - 10,000 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 27-003 |
| Wire Range | #22 - #14 AWG |
| Package Quantity | 10000 |
| Color | Black |
| Brand | Gardner Bender |
Compliance & Certifications
| Certifications | Canada & U.S.A UL Listed |