Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148933

MPN #: NSR34L

L.H.Dottie® Strain Relief Connector, Nylon, 3/4" Dia., 10 Pack

Product Description
Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Special Features:
  • High Pullout Resistance, Extended Cable Range
Applications:
  • Grips Portable Cord to Relieve Strain
For Use With:
  • Portable Cord


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Cable Diameter11/16
Diameter3/4

Product Details

Manufacturers Part NumberNSR34L
Made in the USANo
Package Quantity10
BrandL.H.Dottie