Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148948

MPN #: SR100B850

L.H.Dottie® Strain Relief Connector, Steel, 1" Dia., Purple Grommet, 5 Pack

Product Description
Steel Strain Relief Connectors grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws. A color coded grommet provides quick identification and enhanced protection.

Special Features:
  • Excellent Pullout Resistance, Color Coded Sealing Washer, Precision Machine Cut Threads
Applications:
  • Grips Portable Cord to Relieve Strain
For Use With:
  • Portable Cord


PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Cable Diameter7/8
Diameter1

Product Details

Manufacturers Part NumberSR100B850
Made in the USANo
Package Quantity5
BrandL.H.Dottie