en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB260638

MPN #: 2656

Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75"

|
Questions & Answers (0)
PRICE
$3.40
Usually ships in 1 to 4 days
Strain Relief Cord Connectors - PG- .45"- .75"
  • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
  • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
  • Std PG Thread 6/6 Nylon w/ TPE gland. UL listed under #E-51579- CSA #LR-93876.
  • Dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents
  • Standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking
  • Working Temperature: -22