Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278108

MPN #: STR-C-10W-R6

American Louver Stratus Plastic Cone Diffuser, Ceiling, 10", R6 Insulated, White

Product Description

American Louver Stratus Plastic Cone Diffuser, Ceiling, 10", R6 Insulated, White

The all plastic Stratus cone style diffuser solves many problems associated with metal diffusers. It will never rust, scratches don't show, it will never need repainting, and is indistinguishavle from metal when installed. It has a consistent smooth finish, resists sweating, anti-static, and is mildew resistant. Comes with an insulation blanket that will reduce condensation and heat loss. White with 10" neck. Available in plaque style and 6", 8", 10", 12", and 14" neck sizes.



Features
  • Lay-in a T-grid ceiling, 23 ¾" x 23 ¾"
  • Composition – engineered polymers, stainless steel screws
  • Insulation blanket, R6 thermal resistance
  • Flame resistant, meets UL 94HB flame spread test
  • 50% lighter than metal
  • Extra tall neck – 2 3/8"
  • Commercial dishwasher safe
  • Made in the U.S.A.


PRICE
$92.95

1
1
Available on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width22-3/4 in
Weight6 lbs
Nominal Size24 x 24 in
Neck Size10 in

Product Details

Diffuser StyleCone
TypeCeiling Diffuser
MaterialPlastic
Package Quantity1
ColorWhite
Manufacturers Part NumberSTR-C-10W-R6
BrandAmerican Louver