SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Dispenser Sold Separately

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Item #: WB795473WH

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$33.95 ea.

Price: $135.80 / Pkg of 4

Save $6.79 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $135.80 /pkg.
  • Buy 2-3 $127.80 /pkg.
  • Buy 4-5 $119.80 /pkg.
  • Buy 6+ $115.80 /pkg.

Quantity

Customers Also Viewed

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Free Shipping

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Free Shipping

Stretch Wrap, Blown, 80 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Blown, 80 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Blown, 80 Gauge, 12"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Blown, 80 Gauge, 12"Wx1600'L, Clear - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Yellow - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Yellow - Pkg Qty 4

Free Shipping

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Light Orange - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Light Orange - Pkg Qty 4

Stretch Wrap, Cast, 90 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Cast, 90 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Goodwrappers™ Banding Stretch Wrap, Cast, 90 Gauge, 3"Wx1000'L, Clear - Pkg Qty 4

Goodwrappers™ Banding Stretch Wrap, Cast, 90 Gauge, 3"Wx1000'L, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18

Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Western Plastics Stretch Wrap W/Extended Core Handle, Blown, 80 Gauge, 20"Wx1000'L, White - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Blown, 80 Gauge, 20"Wx1000'L, White - Pkg Qty 4

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Free Shipping

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 15

Reusable & Recyclable Insulated Shipping Kit, 9-1/2"L x 9-1/2"W x 7"H, White

Reusable & Recyclable Insulated Shipping Kit, 9-1/2"L x 9-1/2"W x 7"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

These premium quality stretch wraps offer outstanding tear resistance, superior stretchability, and excellent cling. They hold shipments together while protecting from dirt, moisture, and pilferage. These disposable colored stretch wraps quickly identify pallets. They are sold as 4 rolls per case.

Weights & Dimensions

  • Width 18 in
  • Core Size 3 in
  • Length 1500 ft
  • Gauge 80 ga
  • Weight 8.64 lbs

Product Details

  • Description Stretch Wrap
  • Handle Included N
  • Type Blown
  • Brand Western Plastics
  • Package Quantity 4
  • Material Polyethylene
  • Style Hand Film
  • Manufacturers Part Number WHT18
  • Color Family White
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 07, 2013

    Dissappointe
    Your review:
    The picture clearly shows a handle. None came and this make using the product difficult. What its it going to cost to buy one from you?? *** Global Comment: Here is the PM comment *** The pictured hand dispenser model # 985100 is very affordable and can be purchased separately. Image will be updated to avoid confusion. Thank you.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy Duty Stretch Wrap Film Cutter, Blue, 2/Pack

$17.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Item #: WB795473WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant