Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB412547S

Exclusive Brands

Global Industrial™ Stretch Wrap, Cast, 70 Gauge, 18"Wx1500'L, Clear, Skid Lot

|
Questions & Answers (0)
PRICE
$5,155.00
Ships in One Business Day
Global Industrial™ Stretch Wrap Film delivers strong 70 gauge low density polyethylene up to lengths of 1500 ft. This hand film style stretch film is ideal for hand dispensers and features a core size of 3". Clear finish allows superior transparency to detect packaged items. Cast stretch film unwinds much quieter than blown and it's easier to stretch and control the gauge. Film is 18" wide and 1500' long. Sold in skid lot of 240 rolls. 1 Year Limited Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.