Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB242428S

Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser, Skid Lot

Product Description
Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Skid Lot

Hold materials together safely while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low density polyethylene film offers outstanding load protection with up to 250% stretch. High clarity allows you to identify your products easily while smooth release allows you to wrap with ease. Excellent value without compromising quality.

  • 18" Wide x 1500' Long x 70 Gauge Stretch Wrap For Hand Dispenser
  • 100% Virgin LLDPE Construction
  • Sold skid lots of 144 rolls
To purchase a hand held dispenser for easy wrapping (sold separately), search Global# B450072 or click HERE.
PRICE
$2,169.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1500 ft
Width18 in
Gauge70 ga
Core Size3 in

Product Details

StyleHand Film
TypeCast
MaterialLLDPE
Package Quantity144
DescriptionStretch Wrap
ColorClear
BrandGlobal Industrial