Global Industrial
Model # :WBB3168647
Global Industrial Stretch Wrap Film For Hand Dispenser, Blown, 120 Gauge, 15"W x 1000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene blown stretch wrap film offers outstanding load protection and stretch. The blown Stretch Wrap Film has high cling and good load retention for optimum load protection. The 15" width is easy to handle and ideal for stabilizing a load or unitizing a load, wrapping a shipment completely from top to bottom. 120 gauge for heavy weight shipments (4000 lbs +). Sold as 4 rolls per case.
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 15 in |
| Weight | 33 lbs |
| Gauge | 120 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PLBC15120 |
| Brand | Global Industrial |