Global Industrial
Model # :WBB3168714
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Green Tint - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, color-tinted cast stretch film is great for you to identify as you unitize your shipments for storage or shipping. Identify with different colors for better routing, inventorying, and product identification. Sold as 4 rolls per case.
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 40 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Green |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PVTG1880 |
| Brand | Global Industrial |