IMPACTO® STRIDE Ice Traction Cleats. Made of proprietary Thermo Plastic Elastomer (TPE) that performs to -45 degrees. Deep toe and heel pockets designed for steel toe footwear. Multidirectional traction plates bite into ice & snow. Easy on/off. Incredible stretch to fit tightly. Designed for maximum traction to allow a natural stride. Extremely durable. Offers full boot traction.
Impacto STRIDE Ice Traction Cleats, XL Shoe 13.5-16, TPE/Steel Overshoes, Slip On
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | X-Large (13.5-16) |
Product Details
| Type | Ice Traction Cleats |
| Upper Material | TPE |
| Color | Black |
| Application | Ice Traction |
| Series | STRIDE |
| Midsole Material | TPE, Steel |
| Closure Type | Slip-On |
| Material | TPE, Steel |
| Outsole Material | TPE |
| Description | Ice Traction Cleats |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | STRIDE50 |
| Primary Use | Cold Weather Protection |
| Traction Material | Steel |
| Brand | IMPACTO |