x

Take 15% off your entire order!

Offer applied at checkout

Strike, 3/4", Inswing, St. Stainless Steel - 650-9960 - Pkg Qty 2

Strike, 3/4", Inswing, St. Stainless Steel - 650-9960 - Pkg Qty 2

Item #: WBB667587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $24.00 / Pkg of 2

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike, 3/4", Inswing, St. Stainless Steel

Strike, 3/4", Inswing, Stamped Stainless Steel Inswing Applications For Slide Latch 3/4 Inch Square Edge Post. 1-7/8 Inch Hole Center Spacing. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 2-7/8
  • WIDTH INCHES 1-5/16
  • HEIGHT INCHES 2
  • THICKNESS INCHES 5/64
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4"
  • PACKAGE QUANTITY 2
  • TYPE Strike & Keeper
  • DESCRIPTION Strike, 3/4", Inswing, St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-9960
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike, 3/4", Inswing, St. Stainless Steel - 650-9960 - Pkg Qty 2

Strike, 3/4", Inswing, St. Stainless Steel - 650-9960 - Pkg Qty 2

Item #: WBB667587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant