x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 1-1/4", In/Outswing, Chrome - 650-6533 - Pkg Qty 4

Strike & Keeper, 1-1/4", In/Outswing, Chrome - 650-6533 - Pkg Qty 4

Item #: WBB667731

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $20.40 / Pkg of 4

Save $1.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, 1-1/4", In/Outswing, Chrome

Strike & Keeper, 1-1/4", In/Outswing, Chrome. Half Height Style. In Or Outswing Application For Concealed Latch With Flat Bolt. Use with Metpar Manufacturers.

  • LENGTH INCHES 2-3/8
  • WIDTH INCHES 1-3/4
  • HEIGHT INCHES 1-1/4
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL Metal
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 4
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, 1-1/4", In/Outswing, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6533
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2019

    Sweet / Bitter..
    Your review:
    Listed in the pros & cons.
  • Reviewer: Anonymous

    Date: July 15, 2017

    Just what I needed
    Your review:
    Heavy duty, works great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 1-1/4", In/Outswing, Chrome - 650-6533 - Pkg Qty 4

Strike & Keeper, 1-1/4", In/Outswing, Chrome - 650-6533 - Pkg Qty 4

Item #: WBB667731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant