x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, Inswing, Chrome, Ada, 1-1/4" - 650-6497 - Pkg Qty 2

Strike & Keeper, Inswing, Chrome, Ada, 1-1/4" - 650-6497 - Pkg Qty 2

Item #: WBB667448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $15.20 / Pkg of 2

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, Inswing, Chrome, ADA, 1-1/4"

Strike & Keeper, 1-1/4", Inswing, Chrome. Inswing Application For Throw Latch. 1-1/2 Inch Hole Center Spacing. ADA Compliant. Use with Ampco Manufacturers.

  • LENGTH INCHES 2-3/8
  • WIDTH INCHES 2-9/16
  • HEIGHT INCHES 1-1/4
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, Inswing, Chrome, ADA, 1-1/4"
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6497
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, Inswing, Chrome, Ada, 1-1/4" - 650-6497 - Pkg Qty 2

Strike & Keeper, Inswing, Chrome, Ada, 1-1/4" - 650-6497 - Pkg Qty 2

Item #: WBB667448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant