x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, Outswing, 1", Stainless Steel - 650-9909

Strike & Keeper, Outswing, 1", Stainless Steel - 650-9909

Item #: WBB667554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, Outswing, 1", Stainless Steel

Strike & Keeper, Outswing, 1", Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 2-1/2
  • WIDTH INCHES 1-21/32
  • HEIGHT INCHES 1-15/16
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, Outswing, 1", Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-9909
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I need the strike/keeper for a B668008 Slide latch 3-1/2 Center, chrome

    Question Asked By: Richard Borsheim, October 07, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 09, 2019

      Hello Richard, the inswing for 1-1/4" is model number B667729. The outswing for 1-1/4" is model number B667288. The outswing for 1" is model number B667624. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, Outswing, 1", Stainless Steel - 650-9909

Strike & Keeper, Outswing, 1", Stainless Steel - 650-9909

Item #: WBB667554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant