Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3203130

MPN #: T9662460BY

Tape Logic® Striped Heavy Duty Anti Slip Tread, 6"W x 24"L, 60 Grit, Black/Yellow, 25/Case

Product Description
Helps mitigate accidents caused by slipping. For use in temperature ranges -20° to 150°F.

Features:
  • Convenient 6 x 24" for use on steps
  • 60 grit, extra coarse sandpaper tactile surface with maximum strength adhesive underside
  • Apply to clean, dry surface
  • Moisture and grease resistant
  • Heavy-duty has a coarser, thicker surface and aggressive adhesive for even better protection in greasy and muddy areas
  • Use on non-porous surfaces such as sealed concrete and painted metals and wood


PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width6 in
Thickness33

Product Details

StyleStriped
TypeGeneral Purpose
MaterialVinyl
Package Quantity25
ColorBlack/Yellow
Manufacturers Part NumberT9662460BY
BrandTape Logic