Federal Signal 131ST-012-024A Strobe, 12-24VDC, Pipe Mount, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal 131ST-012-024A Strobe, 12-24VDC, Pipe Mount, Amber - 131ST-012-024A
Federal Signal's Starfire® strobe warning lights 131ST (12-24VDC) are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in amber. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard ½-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.
Federal Signal's Starfire® strobe warning lights 131ST (12-24VDC) are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in amber. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard ½-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.
PRICE
$639.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Weight | 2 lbs |
| Diameter | 5-3/4 in |
Product Details
| Lamp Life Hours | 10000 hr |
| Flash Rate/Minute | 80 |
| Color | Yellow |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe |
| Voltage | 12/24 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe, 12-24VDC, Pipe Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | 131ST-012-024A |
| Operating Current | 2.75 / 1.25 |
| LED Color Family | Amber |
| Brand | Federal Signal |