Federal Signal 151XST-120A Strobe, 120VAC, hazardous location, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal 151XST-120A Strobe, 120VAC, hazardous location, Amber - 151XST-120A
Federal Signal's Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This warning light is available in 120VAC. The Model 151XST strobe light is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III. The 151XST meets Type 4X water-tight, dust-tight, and corrosion resistant requirements; constructed to IP66. This hazardous location warning light has an aluminum base, coated for corrosion-resistance that is ready for mounting on a 3/4-inch pipe. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. The 151XST has an effective candela (ECP) of 165 and a 520,000 peak candela. It comes with a amber dome. Federal Signal's rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs. 5 Year Limited Warranty.
Federal Signal's Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This warning light is available in 120VAC. The Model 151XST strobe light is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III. The 151XST meets Type 4X water-tight, dust-tight, and corrosion resistant requirements; constructed to IP66. This hazardous location warning light has an aluminum base, coated for corrosion-resistance that is ready for mounting on a 3/4-inch pipe. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. The 151XST has an effective candela (ECP) of 165 and a 520,000 peak candela. It comes with a amber dome. Federal Signal's rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs. 5 Year Limited Warranty.
PRICE
$839.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Weight | 4 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 10000 hr |
| Flash Rate/Minute | 80 |
| Color | Yellow |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe |
| Package Quantity | 1 |
| Candela Peak | 520000 |
| Manufacturers Part Number | 151XST-120A |
| Operating Current | 0.35 |
| LED Color Family | Amber |
| Brand | Federal Signal |