Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal FB2PST-012-024C Strobe, 12-24VDC, pipe/surface mount, Clear

Federal Signal FB2PST-012-024C Strobe, 12-24VDC, pipe/surface mount, Clear

Item #: WBB171275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$394.75 up to 7% OFF

Price: $368.95

Save $18.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Federal Signal FB2PST-120R Strobe, 120VAC, pipe/surface mount, Red

Federal Signal FB2PST-120R Strobe, 120VAC, pipe/surface mount, Red

Federal Signal FB2PST-120A Strobe, 120VAC, pipe/surface mount, Amber

Federal Signal FB2PST-120A Strobe, 120VAC, pipe/surface mount, Amber

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal LP1-120R Strobe, 120VAC, Red

Federal Signal LP1-120R Strobe, 120VAC, Red

Federal Signal 131DST-120R Strobe double, 120VAC, Red

Federal Signal 131DST-120R Strobe double, 120VAC, Red

Federal Signal 27XST-024R-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Red

Federal Signal 27XST-024R-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Red

Federal Signal 131DST-120C Strobe double, 120VAC, Clean

Federal Signal 131DST-120C Strobe double, 120VAC, Clean

Federal Signal LP1-120C Strobe, 120VAC, Clear

Federal Signal LP1-120C Strobe, 120VAC, Clear

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Federal Signal FB2PST-012-024C Strobe, 12-24VDC, pipe/surface mount, Clear - FB2PST-012-024C

Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2-inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a watertight, dusttight and corrosion resistant Type 4X rating. The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels. Federal Signal's Fireball Strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status. 5 Year Limited Warranty.

Weights & Dimensions

  • Diameter 4 in
  • Height 5-1/4 in
  • Weight 2 lbs

Product Details

  • Made in the USA Yes
  • Operating Temperature -31F to 150F
  • Voltage 12-24 V
  • Mounting Location Pipe, Surface
  • LED Color Family White
  • Operating Current 1.70-.7
  • Light Source Xenon
  • Lamp Life Hours 10000 hr
  • Brand Federal Signal
  • Package Quantity 1
  • Candela Peak 1000000
  • Manufacturers Part Number FB2PST-012-024C
  • Color Family Clear
  • Flash Rate/Minute 80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal FB2PST-012-024C Strobe, 12-24VDC, pipe/surface mount, Clear

Federal Signal FB2PST-012-024C Strobe, 12-24VDC, pipe/surface mount, Clear

Item #: WBB171275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant