- Vibrating Armature
- Universal Adaptaplate mounts directly on surface or electrical box
- Plug-in convenience
- Corrosion resistant heat flowed epoxy finish
- Edwards vibrating AdaptaBuzzers are the finest heavy duty buzzers available. The AC models are volume adjustable.
- Universal Adaptaplate mounts directly on any single-gang box 3 1/4" (83 mm) 3 1/2" (89 mm) or 4 " (102 mm) octagon box.
Buzzer plugs into receptacle on mounting plate. For flush mounting accessories see Adaptabel Accessories. - Used for timing scheduling and paging applications. Use wherever a relatively low decibel signal of a different tone is required.
Edwards Signaling 340A-G5 Vibrating Buzzer 24V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 340A-G5 |
| Voltage | 24 V |
| LED Color Family | Gray |
| Description | Vibrating Buzzer |
| Brand | Edwards Signaling |