Federal Signal LP7-18-30A Strobe/sounder, 18-30VDC, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LP7-18-30A Strobe/sounder, 18-30VDC, Amber - LP7-18-30A
Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is amber. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. The LP7 has a range of 82dB-100dB @ 10' (92-110dB @ 1m), dependent upon tone selected. Volume control allows for 20dB of adjustment. The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate with any tone selected. The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required. 5 Year Limited Warranty.
Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is amber. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. The LP7 has a range of 82dB-100dB @ 10' (92-110dB @ 1m), dependent upon tone selected. Volume control allows for 20dB of adjustment. The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate with any tone selected. The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required. 5 Year Limited Warranty.
PRICE
$235.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
| Weight | 0.7 lbs |
| Diameter | 3-2/3 in |
Product Details
| Type | Strobe/Sounder |
| Flash Rate/Minute | 60 |
| Color | Yellow |
| Operating Temperature | -40F to 176F |
| Mounting Location | Panel, Wall |
| Voltage | 18-30 V |
| Light Source | Xenon |
| Package Quantity | 1 |
| Manufacturers Part Number | LP7-18-30A |
| Decibels | 82-100 |
| Operating Current | 0.068 mA |
| LED Color Family | Visual, Strobe |
| Brand | Federal Signal |