Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216886

MPN #: 57-VBS-240-23H-RAL7024

Strong Hold® Extreme Duty Rigging Cabinet with Ventilated Doors, 60"W x 24"D x 90"H, Dark Gray

Product Description
This Strong Hold® rigging cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 90 in. H x 60 in. W x 24 in. D

This stationary cabinet provides ample storage options for your rigging gear. Secure your gear by adding a padlock

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty

Features:
  • 24 total adjustable hangers
  • 10 total rows of adjustable hooks
  • Doors are supported by 8 GA leaf hinges with stainless steel hinge pins


PRICE
$4,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height90 in
Weight658 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeRigging Storage
ColorGray
Door TypeVentilated
Handle TypeLever
StyleRigging Storage
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments1
Package Quantity1
Manufacturers Part Number57-VBS-240-23H-RAL7024
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr