Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216132

MPN #: T12030-RAL7024

Strong Hold® Extreme Duty Stationary Shop Table w/Shelf, Steel, 120"W x 30"D x 34"H, Dark Gray

Product Description
Strong Hold®'s industrial shop tables ensure a strong and dependable workstation. The table top and welded angle legs are able to support extreme weight capacities. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 120"W x 30"D x 34"H.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 7 GA Steel Top
  • 12000 lbs table top capacity
  • All welded bottom shelf for added storage
  • Ships fully assembled and ready for use
  • 99-year warranty


PRICE
$2,649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth30 in
Height34 in
Weight Capacity12000 lbs
Weight425 lbs
Top Thickness7 in
Nominal Height34 in
Leg Height6 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT12030-RAL7024
BrandStrong Hold
PowerNo
TypeOpen Base Workbench
ColorGray
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel