Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217121

MPN #: 56-H-243-6/5DB-L-RAL7024

Strong Hold® HD Stationary Ventilated Cabinet w/3 Shelves, 6 Drawers, 60"Wx24"Dx75"H,Dark Gray

Product Description
This Strong Hold® ventilated (hex) cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 60"W x 24"D x 75"H. The structural strength of our all-welded body now can support up to 8,000 lbs.

Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the ventilated (hex) doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • Ventilated (Hex) doors allow for visibility and airflow
  • 3 adjustable shelves with 1650 lbs capacity each
  • Equipped with 6 half-width drawers that are 6 in. tall and each have 400 lbs load capacity each
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$3,889.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height75 in
Weight715 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1650 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeVentilated
Handle TypeCast Iron
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part Number56-H-243-6/5DB-L-RAL7024
Base TypeLegs
BrandStrong Hold

Warranty

Warranty25 yr