Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217164

MPN #: 56-H-W-244-L-RAL1019

Strong Hold® HD Stationary Ventilated Cabinet w/4 Shelves, 60"W x 24"D x 75"H, Beige

Product Description
This Strong Hold® ventilated (hex) uniform cabinet is built to support your industrial storage needs. The cabinet stands at 60"W x 24"D x 75"H.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length ventilated (hex) doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 14 GA all-welded body construction
  • Ventilated (Hex) doors allow for visibility and airflow
  • 4 adjustable shelves with up to 975 lbs capacity each
  • Compartment with a hanger rod for clothing storage
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$2,765.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height75 in
Weight502 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity975 lbs
Number of Adjustable Shelves4
ColorTan
Door TypeVentilated
Handle TypeCast Iron
StyleFull Height
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments6
Package Quantity1
Manufacturers Part Number56-H-W-244-L-RAL1019
Number of Fixed Shelves2
Base TypeLegs
BrandStrong Hold

Warranty

Warranty25 yr