Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214938

MPN #: T7236-8DB-KL-RAL7024

Strong Hold® Shop Table w/ 8 Drawers, Steel Top, Shelf 72"W x 36"D x 34"H, Dark Gray

Product Description
Strong Hold's industrial shop tables ensure a strong and dependable workstation. The 7 GA table top and welded angle legs are able to support extreme weight capacities. There are 8 keylock drawers in addition to a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 34 in. H x 72 in. W x 36 in. D.

Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

PRICE
$7,219.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34 in
Weight Capacity10000 lbs
Weight929 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
PowerNo
TypeShop Table
ColorGray
Number of Drawers8
StyleDrawer and Shelf
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberT7236-8DB-KL-RAL7024
Primary UseWorksurface
Top MaterialSteel
BrandStrong Hold