Stronghold Heavy Duty Mobile Ventilated Cabinet, 72"W x 24"D x 67"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Mobile Ventilated Cabinet 72 x 24 x 67
Made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Casters provide easy mobility of products or equipment from one area to another. Color finish is Dark Gray. Size is 72" W x 24" D x 67" H. Number of adjustable shelves is 3. Shelf capacity is1,525 lbs. Openings is 4. 1 Year Limited Warranty.
Made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Casters provide easy mobility of products or equipment from one area to another. Color finish is Dark Gray. Size is 72" W x 24" D x 67" H. Number of adjustable shelves is 3. Shelf capacity is1,525 lbs. Openings is 4. 1 Year Limited Warranty.
PRICE
$4,049.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 67 in |
| Weight | 653 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Mobile Ventilated Cabinet |
| Shelf Capacity | 1525 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-VB-243-CA |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |