Stronghold Heavy Duty Ventilated All Around Cabinet, 36"W x 24"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Ventilated All around Cabinet 36 x 24 x 78
This vented cabinet can be used for an assortment of storage possibilities. Tool, engine parts, machine parts, etc. It would also work well as an evidence locker. Product will stay locked securely inside with our 3-point locking system. Ships completely assembled.
This vented cabinet can be used for an assortment of storage possibilities. Tool, engine parts, machine parts, etc. It would also work well as an evidence locker. Product will stay locked securely inside with our 3-point locking system. Ships completely assembled.
PRICE
$2,989.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 422 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-VBS-244 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |