DoAll Structural Band Saw Blade, 1-1/2"W, .050 thick/gauge, 4-6 TPI
Write a Review
|
Questions & Answers (0)
Product Description
For optimal performance on structural material and bundles. Features: M42 HSS tooth. Benefits: controlled, quiet sawing on non-solid materials, strengthened teeth, superior blade life, teeth resist stripping in structural materials and bundles. Applications: Speciallyspecially designed for tubing and structural material, including single or bundle applications.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1-1/2 in |
| Blade Width | 1-1/2 in |
Product Details
| Type | Metal Cutting |
| TPI | 4-6 |
| Material | Bi-Metal |
| Manufacturers Part Number | 320-446246.000 |
| Brand | DoAll |