DoAll Penetrator Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI
Write a Review
|
Questions & Answers (0)
Product Description
For fast production cutting of most solids. Features: M42 HSS tooth, High positive rake angle, curvilinear tooth form. Benefits: fast cutting, wear resistant blade, ideal for high production.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1 in |
| Blade Width | 1 in |
Product Details
| Type | Metal Cutting |
| TPI | 5-8 |
| Material | Bi-Metal |
| Manufacturers Part Number | 301-656158.000 |
| Brand | DoAll |