SPC Industrial DuraShelf, Adjustable Solid Top Panel, 66"W x 36"D, x 2-5/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
DURASHELF® ADJUSTABLE SHELVING
Solid Shelf
DuraShelf® adjustable SPC Industrial Shelving allows each shelf to be placed at a desired height. SPC Industrial Shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelf. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf.
DURASHELF® ADJUSTABLE SHELVING
Solid Shelf
DuraShelf® adjustable SPC Industrial Shelving allows each shelf to be placed at a desired height. SPC Industrial Shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelf. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 36 in |
| Height | 2.63 in |
| Weight Capacity | 750 lbs |
| Weight | 34.8 lbs |
Product Details
| Assembly Required | No |
| Type | Plastic Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 750 lbs |
| Color | Black |
| Manufacturers Part Number | STH6636 |
| Brand | SPC Industrial |