SPC Industrial DuraShelf, Solid Panel, 36"W x 36"D, x 2-5/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
SHELVING COMPONENTS
36" x 36" Solid Shelf
High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Shelves are a strong 2-5/8" thick. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf. Quick and easy assembly, no tools required.
SHELVING COMPONENTS
36" x 36" Solid Shelf
High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Shelves are a strong 2-5/8" thick. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf. Quick and easy assembly, no tools required.
PRICE
$58.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 2-5/8 in |
| Weight | 20.2 lbs |
Product Details
| Assembly Required | No |
| Type | Plastic Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 490 lbs |
| Color | Black |
| Manufacturers Part Number | ST3636 |
| Brand | SPC Industrial |