SPC Industrial DuraShelf Leg, 6"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
SHELVING COMPONENTS
6" Shelf Leg
High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly.
**Model 798880A (Adapter) is needed to attach all Legs to Platforms.
SHELVING COMPONENTS
6" Shelf Leg
High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly.
**Model 798880A (Adapter) is needed to attach all Legs to Platforms.
PRICE
$1.77
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf Leg |
| Shelf Type | Leg |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | L2006 |
| Accessory Type | Shelf Accessories |
| Brand | SPC Industrial |