Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2352468

MPN #: OTC6637-ST

OTC Strut Tamer II Extreme with Stand - OTC6637-ST

Product Description
Features and Benefits:

New forged locking jaws includes larger pads and offset to clamp onto and compress springs even tighter than before. New extra thick 5/8" compression arms for superior strength, stability and safety. New locking trunnions for optimal stability during spring compression. New arm-locking rings eliminate the need for tools to adjust. Includes stand with wheels for easy mobility in the shop. The 6637 Strut Tamer II Extreme sets a new standard in strength and safety for strut spring compressors. This unit meets the new ASME PASE safety standards for spring compressors and iscapable of safely compressing the largest strut springs. A replacement for the Strut Tamer Extreme withimprovements designed to provide quick and safe strut service for technicians. The 6637-ST includes the Strut Tamer II Extreme and stand with wheels to move around the shop and save space. Spring Capacity2 1/2 in.; to 10 in.; Diameter, 1 1/4 in.; to 24 in.; Vertical StrokeGear Reduction2:1 Torque Compression. Feature sNew forged locking jaws includes larger pads and offset to clamp onto and compress springs even tighter than before. New extra thick 5/8 in.; compression arms for superior strength, stability and safety. New locking trunions for optimal stability during spring compression. New arm-locking rings eliminate the need for tools to adjust. Includes stand with wheels for easy mobility in the shop. *Strut not included.

PRICE
$2,965.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width26 in
Height15 in
Weight190 lbs

Product Details

TypePortable
MaterialSteel
Package Quantity1
DescriptionOTC Strut Tamer II Extreme with Stand
ColorBlack
Manufacturers Part NumberOTC6637-ST
BrandOTC