SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4902-005F Stud Terminal Battery Connector, 2 Gauge, 3/8"

Quick Cable 4902-005F Stud Terminal Battery Connector, 2 Gauge, 3/8"

Item #: WBB1148611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5953-050D Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050D Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6321-005F 3/8" MagnaLug Left Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6321-005F 3/8" MagnaLug Left Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6406-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 6406-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 5955-050EV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050EV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5953-050F Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050F Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 4902-005F Stud Terminal Battery Connector, 2 Gauge, 3/8"

Features:
  • AutoReset Blade
  • 10 30 Amp
  • Testing

Weights & Dimensions

  • Gauge 2 ga

Product Details

  • Type Stud
  • Brand Quick Cable
  • Package Quantity 5 PCS/Bag
  • Description Battery Connector
  • Material Copper
  • Manufacturers Part Number 4902-005F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4902-005F Stud Terminal Battery Connector, 2 Gauge, 3/8"

Quick Cable 4902-005F Stud Terminal Battery Connector, 2 Gauge, 3/8"

Item #: WBB1148611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant