- Terminal Protectors Straight Clamps
- Protects alternator and electrical system from shorts
- Reduces the risk of battery explosion caused by sparks
- High temperature PVC construction rated at 190°F (88°C)
- Color coded for easy polarity identification
- Conforms to SAE J1128 dielectric specifications meets USCG requirements
Quick Cable 5514-2002 Stud To Post Conversion Connector
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.80
17
17
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8 in |
Product Details
| Type | Stud To Post |
| Material | Steel |
| Package Quantity | 1 PR/Bag |
| Description | Conversion Connector |
| Manufacturers Part Number | 5514-2002 |
| Brand | Quick Cable |