- Heat Shrink PrimaryTube
- Economical heat shrink ideal for general purpose applications
- Sealant free single wall construction
- Conforms to DOD MilI230°/6 Class 1 and 2, also meets UL224 125?C specs
- Colors available upon request (Minimum quantities may apply)
- Imprinting available (Minimum quantities may apply)
- Other sizes available, see price list
Quick Cable 5513-100 Stud To Post Conversion Connector, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16 in |
Product Details
| Type | Stud To Post |
| Material | Steel |
| Package Quantity | 50 PR/Bag |
| Description | Conversion Connector |
| Manufacturers Part Number | 5513-100 |
| Brand | Quick Cable |