Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zircon

Model # :WBB2277467

MPN #: 64919

Zircon StudSensor™ e50

Product Description
The StudSensor™ e50 stud finder locates the edges of wood and metal studs and joists behind walls, floors, and ceilings. Its easy-to-read display screen indicates stud edges, the patented SpotLite® Pointer shines a beam of light on the wall to identify the target, and WireWarning®detection indicates the presence of live AC voltage. Patented pivot pinch grip design and contoured shape provide an easy, secure hold in either hand, at any angle.

Features:
  • Locates the edges of wood or metal studs up to 3/4 in. (19 mm) deep
  • DeepScan® mode doubles the scanning depth to 1 1/2 in. (38 mm)
  • Easy-to-read LCD display indicates when a stud edge is approached
  • Patented SpotLite® Pointer shines an arrow-shaped light on the wall to mark the target
  • WireWarning® detection indicates the presence of live, unshielded electrical wiring up to 2 in. (51 mm) deep
  • Zircon's patented "over-the-stud" indication alerts user to start the scan in a new location if scanning begins over a stud
  • Patented TruCal® technology indicates when the tool is calibrated and ready for use
PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
39.95
Buy 3 units - 5 units
38.95Save $1.00 (3%)
Buy 6+ units
36.95Save $3.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.8 in
Depth1.69 in
Height6.66 in
Weight4 oz

Product Details

Battery Type9 V
DescriptionStud Edge Finder
Manufacturers Part Number64919
Batteries IncludedNo
BrandZircon