Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry

Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry

Item #: WBB239023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry
  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $283.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $360.95

  • Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Oiled Cherry

    $242.95

$788.00 up to 44% OFF

Price: $439.95

Save $22.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Celestron PentaView LCD Digital Microscope

Celestron PentaView LCD Digital Microscope

GLACIER™ PATRON ACCESS STATIONS
Study Carrel Adder
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Adder Carrel must be attached to Carrel Base and accepts use with additional Adders to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and one side wall for privacy. 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 29-7/8 in
  • Width 35 in
  • Height 48-1/8 in

Product Details

  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Adder
  • Style Library Desk
  • Manufacturers Part Number LC36AOC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry

Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry

Item #: WBB239023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry
    Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant