- Frame Only, 6ft Wide x 10ft High Stur-D-Screen, Single Panel
- Allows for a variety of configurations to fit multiple work environments
- Constructed with 19-guage steel tubing and bolted corner clamps for extra durability
- Black powder-coated enamel finish is rust and abrasion resistant
- Pre-drilled for casters if extra mobility is desired
- Comes complete with brackets, hardware, and lacing ties
- Stur-D-Screen frames and curtains are sold separately
Jackson Safety® Stur-D-Screens Single Panel Steel Welding Frame, 6'W x 10'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 10 ft |
Product Details
| Type | Welding Screen Frame |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 36333 |
| Brand | Jackson Safety |