Stur-D-Screen available in multiple configurations for a variety of work environments. Square 19-guage steel tubing, bolted corner clamps, platform "T" legs. Black powder-coat finish. Pre-drilled for caster installation. Includes square steel frame, brackets, platform "T" legs, lacing ties.
Stur-D-Screen Frame - 6' x 8' - Stainless Steel - Black
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 |
| Height | 6 ft |
| Size | 6 ft |
Product Details
| Type | Welding Screen Frame |
| Includes | Square Steel Frame; Lacing Ties; Platform "T" Legs; Brackets |
| Material | Stainless Steel |
| Description | Screen Frame - Stainless Steel |
| Color | Black |
| Manufacturers Part Number | 138-36338 |
| Brand | Wilson Industries |