StyleCraft® Single Acting Door, Prepped For Hinges, 3'W x 7'H, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3 ft |
| Height | 7 ft |
Product Details
| Material | Laminate |
| Color | White |
| Door Type | Single Door |
| Manufacturers Part Number | StyleCraft-3684H-WH |
| Brand | StyleCraft |
Related Products
Hoffman A84PM40, Lg Multi Door Encl., 72.00x33.75, Fits 84X 1 Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
The Package Drop Vault (top portion of the DVWM0062SA) offers secure package or mail collection. Designed and sized to fit between wall studs, the Package Drop Vault easily installs in exterior residential walls including entry or garage walls.Standard Features Made of 16 gauge galvanized steel. Delivery door mechanism is set forward 4" for flush mount with exterior wall. Fits between wall studs (16" centers). Open bottom. Collectin container is not included. Commercial grade powder coat finish resists rust. Security Drop Door-US Patent 6,347,737 Available colors: black, white, gray, sand ...
Chase Doors EXTRA HEAVY DUTY INDUSTRIAL RATED IMPACT TRAFFIC DOOR The Toughest Door In The Industry Is Built For Years Of Reliable Service. From the daily rigors of motorized forklift traffic, to refrigerated applications, to USDA and washdown applications, this impact door is known for its ruggedness, ease of maintenance and long service life. This NSF Certified door panel is constructed with 1/4" thick rotationally molded cross-linked polyethylene outer shell and a foamed-in-place non-CFC urethane foam core. The panel is corrosion resistant, making it ideal for washdown applications as ...
Chase Doors FLEXIBLE CLEAR VINYL IMPACT TRAFFIC DOOR Keeps The Cold Air In for Walk-In Coolers or Freezers This clear flexible door is the most economical way to provide easy area-to-area access and is an excellent alternative to a strip curtain door. Flexible impact traffic door is designed for use in walk-in coolers, food preparation areas and any other application where conserving energy, preventing dust and complete visibility is essential. The door panel is constructed with clear 0.120" thick vinyl for complete visibility and maximum safety. Self-closing hinge has a zinc base and a ...
Quick Mount Doors and Sub-Frames by Securall® are ready-to-install into pre-existing door openings. The Quick Mount door and sub-frame can be used to quickly replace an old door or to change the handing/swinging of an opening. Quick Mount Doors come with all hardware pre-installed. We use high quality Grade 2 hardware, and the door is available in a variety of configurations. Quick Mount Doors and Sub-Frames are designed to be the ideal product for the replacement door market and can be used to quickly secure any pre-existing opening. Quick Mount doors come in two thicknesses of steel, 18 ...