Zebra StylusPen® Retractable Ballpoint Pen - Black Ink - Black Barrel - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Zebra StylusPen® Retractable Ballpoint Pen, 0.7mm, Black Ink/Black Barrel, 1/Pack
A minimalist approach to our technological and written needs by incorporating two assets into one expressive tool. The first of its kind; it successfully delivers on function and value, yet has not overlooked technology's affinity toward personalization and style. Medium 5-6mm stylus tip ideal for more detailed marking.
A minimalist approach to our technological and written needs by incorporating two assets into one expressive tool. The first of its kind; it successfully delivers on function and value, yet has not overlooked technology's affinity toward personalization and style. Medium 5-6mm stylus tip ideal for more detailed marking.
PRICE
$58.20 Sold in packages of 6 / $9.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Fine |
| Description | StylusPen® Ballpoint Pen |
| Package Quantity | 1/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 33111 |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Collection | StylusPen® |
| Brand | Zebra Pen |
Warranty
| Warranty | Return Defective Product for repair or replacement |