Pentel® Retractable Gel Pens, Black Ink, Black Barrel, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel Alloy Retractable Gel Pen offers a deluxe premium metal barrel and an ideal blend of liquid and gel for the best of both inks. The stainless steel tip delivers the ultimate writing experience as rich liquid, gel ink glides across paper. Vivid, acid-free, super-smooth ink dries quickly without smearing or blotting and is great for left-handed writers. Sleek, balanced alloy, black barrel is ideal for maximum writing performance. The distinctive, textured grip area provides extended comfort while you write. Gel pen is retractable to protect pockets and purses and refillable with Pentel LR7 metal-tip refill cartridges.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Material | Stainless Steel - Tip |
| Point Type | Medium |
| Description | Retractable Gel Pen - 0.7 mm Medium Tip |
| Package Quantity | 1/Pack |
| Refillable | Yes |
| Manufacturers Part Number | BL407AA |
| Retractable | Yes |
| Barrel Color Family | Black |
| Ink Color Family | Black |
| Brand | Pentel |