Suction Cup With Tack 1-3/4" O.D. - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Clip Strip suction cups are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! 1 3/4" O.D. with tack, Holds signs in place, UV Inhibitor, Unassembled.
PRICE
$37.00 Sold in packages of 100 / $0.37 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Diameter | 1-3/4 in |
Product Details
| Material | Rubber |
| Package Quantity | 100 |
| Description | Suction Cup-W/Tack |
| Color | Clear |
| Manufacturers Part Number | 70158T |
| Brand | Clip Strip Corp. |