Features:
- Sold in Packs of: 10
- Overall Measurement: 3.5"L x .75"W
- Maximum Grip: .38" dia.
- Color: Clear
- Material: Plastic
- Orientation: Vertical or Horizontal
Weights & Dimensions
| Width | 3/4 in |
| Height | 3-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Number of Sides | 2 |
| Material | Acrylic |
| Line | Sign Holder |
| Package Quantity | 10 |
| Description | Double Clip-On Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 107607-10PK |
| Brand | Azar Displays |