Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919465

MPN #: BCA20180

Buyers Suction Hose Barbed Adapter, Bca20180, 1-1/4" Male Npt X 1-1/4" Hose Barb - Min Qty 4

Product Description
  • Suction Hose Barbed Adaptor
  • Hex style


  • PRICE
    $14.00

    Min. purchase quantity is 4
    4
    4
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.8 lbs

    Product Details

    Manufacturers Part NumberBCA20180
    Description1-1/4" Male NPT x 1-1/4" Hose Barb
    BrandBuyers Products