Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RYCO

Model # :WBB2385410

MPN #: H5016D-060-70907090-1616

Ryco Hydraulic Hose Assembly, 1 In. x 60 In. 5000 PSI, M+MS NPT, Isobaric Braid

Product Description
Ryco Hydraulic Hose Assembly, 1 In. x 60 In. 5000 PSI, M+MS NPT, Isobaric Braid - H5016D-060-70907090-1616

RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments.

Features:
  • Extended life over standard hose
  • Tested to one Million impulse cycles
  • Meets US MSHA flame resistant requirements.
  • Meets antistatic and flame resistant requirements of AS 2660


PRICE
$239.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1 in
Min Bend Radius5.9 in
Hose Outside Diameter1.45 in

Product Details

Connector Type A x BMale NPT X Male NPT
Working Pressure Rating5100 PSI psi
StyleHydraulic Hose
MaterialISOBARIC BRAID
Min Burst Pressure20,400 PSI psi
Temperature Rating-40°F to 250°F
Manufacturers Part NumberH5016D-060-70907090-1616
Respirator Connection TypeMALE X MALE SWIVEL
Connection A1" Male NPT
Connection B1" Male NPT
BrandRYCO

Compliance & Certifications

CertificationsEN 856 TYPE R13, ISO 18752-CC, SAE 100R13